Shop All Desks
We'Re It
30 W X 46.25 H, White, Metal, reclaimed wood
Mfr # VL22WH6030-RW
Zoro # G906136565
product price: $1,041.99
/ea
Free Shipping & Returns
$1,041.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Finish Reclaimed Wood
- Material Metal, reclaimed wood
- Weight 113
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Work Surface Depth (In.) | 1.5" |
Length | 60.00 |
Work Surface Width (In.) | 30" |
Work Surface Height (In.) | 60" |
Details
Item | Sit Stand Desk |
Finish | Reclaimed Wood |
Color | White |
Material | Metal, reclaimed wood |
Weight | 113 |
Weight Capacity | Maximum Capacity 260 lbs. |
Standards | BIFMA |
Configuration | One Motor in Each Leg for Smooth and Quiet Operation |
Includes | Adjustable base, tabletop |
Top Thickness | 1.50 |
Features | Adjustable height |
Adjustable | 4 Memory, 1 USB Controller with LED Display |
Description
The Lift it, 60"x30" Electric Sit Stand Desk is the perfect addition to any office or home. With its dual motor functionality, you can easily adjust the height of the desk to your preferred sitting or standing position. The 4 memory/1 USB LED control allows you to conveniently save your preferred height settings and charge your devices at the same time. The desk features a beautiful Reclaimed Wood top that adds a touch of rustic charm, while the White base gives it a modern look. Upgrade your workspace with the Lift it, 60"x30" Electric Sit Stand Desk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME LIFETIME 22901 FOLDING UTILITY TABLE, 6FT, WHITE GRANITE (22901)
- VULCAN HART Clip, Pilot Mounting (00-413302-00001)
- MARTEX Bedspread, Queen, Bone (Mainspread)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black (B9503-BK)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-8827)
- WE'RE IT 30 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7230-6307)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL22WH7230-459)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL12BLK4824-459)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL23WH7230-459)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Metal, reclaimed wood (VL22BS4824-RW)
- BESTAR Bestar® Ridgely Series U-Shaped Desk With Dark Chocolate & White Chocolate Finish (52414-31)
- We'Re It Desks