Shop All Desks
We'Re It
30 W X 46.25 H, White, Laminate wood, metal
Mfr # VL23WH7230-459
Zoro # G107088663
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Material Laminate wood, metal
- Weight 159
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Length | 72 |
Details
Item | Sit Stand Desk |
Color | White |
Material | Laminate wood, metal |
Weight | 159 |
Features | Adjustable height |
Leg Color | White |
Weight Capacity | 264 lbs |
Top Thickness | 1.1 |
Standards | BIFMA |
Includes | Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires |
Tabletop Color | White |
Description
The Lift it 72" x 30" Electric Sit Stand Desk is a versatile and ergonomic solution for your office or home. With its dual motor design, you can easily adjust the desk height to your desired position with just a touch of a button. The desk features a 4 memory/1 USB LED control, allowing you to save your preferred height settings and conveniently charge your devices at the same time. The sleek White top with White base add a touch of modernity to any workspace. Enjoy increased productivity and improved posture with the Lift it Electric Sit Stand Desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEA ITALIA L Shaped Desk, 59.13 in D X 59.13" W X 29.5" H, Cherry, Steel (LITTR737CH)
- LAWRENCE FRAMES Black Wood 8x10 Picture Frame (LA328105)
- FLASH FURNITURE Executive Chair, Mesh, 23- Height, Adjustable Padded, Blue (HL-0001-BL-GG)
- CLEVELAND O-Ring, EPDM-E50 (FA05002-12)
- WE'RE IT 30 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7230-6307)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-8827)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal (VL23BS7230-8827)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, White, Laminate wood, metal (VL23BS7224-459)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-6307)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-6307)
- OFFICESOURCE 66.00'' W X 29.50'' H, Maple (DBLHDPL102MA)
- We'Re It Desks