Shop All Desks
We'Re It
30 W X 46.25 H, White, Laminate wood, metal
Mfr # VL22WH7230-459
Zoro # G707088650
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Material Laminate wood, metal
- Weight 148
- Features Adjustable height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Length | 72 |
Details
Item | Sit Stand Desk |
Color | White |
Material | Laminate wood, metal |
Weight | 148 |
Features | Adjustable height |
Standards | BIFMA |
Tabletop Color | White |
Leg Color | White |
Top Thickness | 1.1 |
Includes | Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires |
Weight Capacity | 264 lbs |
Description
Enhance your workspace with the Lift it Electric Sit Stand Desk. This versatile desk is perfect for both office and home use. With its dual motor system, you can easily adjust the height of the desk to find the perfect ergonomic position. The 4 memory and 1 USB LED control allows you to save your preferred height settings for convenience. The desk features a sleek White top and White base, adding a modern touch to any room. Experience comfort and productivity with the Lift it Electric Sit Stand Desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36" W 3 Drawer Lateral File Cabinet, Light Gray, Letter (17635)
- LOCK-UP Premium Box Spring Encasement, Twin (80TWBOX)
- VERSARE Room Divider 360 Folding Portable Partition 25' x 6' Cloud Gray Fabric (1172908)
- KASON Cam-Rise Spring Assisted Hinge, Flush, RH (11248000004)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-459)
- WE'RE IT 24 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL22BLK7224-6307)
- WE'RE IT 24 W X 46.25 H, White, Laminate wood, metal (VL22WH4824-459)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS4824-6307)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS6030-459)
- WE'RE IT 113 W X 65 H, Gray, Laminate (UPBFU7248FG)
- LINEA ITALIA 23.63 in D X 59.13" W X 29.5" H, Cherry, Steel (LITTR742CH)
- We'Re It Desks