Shop All Desks
We'Re It
30 W X 46.25 H, White, Laminate wood, metal
Mfr # VL12WH6030-8827
Zoro # G206136524
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Finish Sarum Twill
- Material Laminate wood, metal
- Weight 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Work Surface Height (In.) | 60" |
Work Surface Width (In.) | 30" |
Work Surface Depth (In.) | 1.1" |
Length | 60.00 |
Height Range | Height Range: 28.5 - 46.25 Including Top |
Details
Item | Sit Stand Desk |
Finish | Sarum Twill |
Color | White |
Material | Laminate wood, metal |
Weight | 108 |
Standards | BIFMA |
Adjustable | Simple Up/Down Control with Digital Readout |
Features | Adjustable height |
Weight Capacity | Maximum Capacity 220 lbs. |
Top Thickness | 1.10 |
Includes | Adjustable base, tabletop |
Description
Lift It Electric Height Adjustable Desk with 1.1" Thick 60 x 30 Work Surface, 2 Stage, Single Motor, with 4 Memory and 1 USB port controller, LED display with Frame Bottom Cover, White Painted Frame with Sarum Twill Laminate Top
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREAMSEAT Stealth Recliner with Boston Bruins Logo (XZ52082CDSMHTBLK-PSNHL40020)
- INVAL Multi-Level Writing Desk 47.2 in. W Rectangular Tobacco Chic with One Drawer (ES-14803)
- VESTIL Ergonomic Assembly Worker Stool, 300 lb. (WLPS-2)
- LORELL 15" W 3 Drawer Mobile Bbf Pedestal File , Letter, 20", Platinum, Letter (LLR79135)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Walnut Block, Laminate wood, metal (VL23BS7224-WNB)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal (VL22BS7230-8827)
- WE'RE IT 24 W X 46.25 H, White, Laminate wood, reclaimed wood (VL12WH4824-RW)
- WE'RE IT 24 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7224-6307)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP400USF48FF148)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS4824-WNB)
- BOSS Desk Return, Laminate Base, Driftwood Frame, Laminate Frame, Driftwood Base, Driftwood (N192-DW)
- We'Re It Desks