Shop All Desks
We'Re It
30 W X 46.25 H, White, Laminate wood, metal
Mfr # VL12WH6030-459
Zoro # G406136577
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Finish White
- Material Laminate wood, metal
- Weight 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Length | 60.00 |
Work Surface Width (In.) | 30" |
Work Surface Height (In.) | 60" |
Work Surface Depth (In.) | 1.1" |
Height Range | Height Range: 28.5 - 46.25 Including Top |
Details
Item | Sit Stand Desk |
Finish | White |
Color | White |
Material | Laminate wood, metal |
Weight | 108 |
Includes | Adjustable base, tabletop |
Standards | BIFMA |
Weight Capacity | Maximum Capacity 220 lbs. |
Adjustable | Simple Up/Down Control with Digital Readout |
Top Thickness | 1.10 |
Features | Adjustable height |
Description
Lift It Electric Height Adjustable Desk with 1.1" Thick 60 x 30 Work Surface, 2 Stage, Single Motor, with 4 Memory and 1 USB port controller, LED display with Frame Bottom Cover, White Painted Frame with White Laminate Top
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Duncan Large Natural Faux Sherpa Refillable Bean Bag Chair for Kids and Teens (DG-BEAN-LARGE-SHERPA-NAT-GG)
- HON Metal Bookcase, Three-Shelf, 34-1/2w x 12-5/8d x 41h, Light Gray (HS42ABC.Q)
- OFFICESOURCE Merit Collection Sled Base Guest Chair with Arms and Black Frame (315VBK)
- RICHELIEU HARDWARE Adjustable Furniture Leg, 11 3/4 in (300 mm), Chrome, PK 4 (555300140)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS6030-459)
- WE'RE IT 24 W X 46.25 H, Black, Walnut Block, Laminate wood, metal (VL23BLK7224-WNB)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL12BLK4824-459)
- WE'RE IT 30 W X 46.25 H, White, Metal, reclaimed wood (VL22WH6030-RW)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-WNB)
- WE'RE IT 113 W X 65 H, Gray, Laminate (UPBFU7248FG)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7646)
- We'Re It Desks