Shop All Desks
We'Re It
30 W X 46.25 H, Brushed Silver, Walnut Block, Laminate wood, metal
Mfr # VL22BS7230-WNB
Zoro # G807088673
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Finish Brushed Silver
- Material Laminate wood, metal
- Weight 148
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Length | 72 |
Details
Item | Sit Stand Desk |
Finish | Brushed Silver |
Color | Brushed Silver, Walnut Block |
Material | Laminate wood, metal |
Weight | 148 |
Weight Capacity | 264 lbs |
Features | Adjustable height |
Standards | BIFMA |
Includes | Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires |
Tabletop Color | Walnut Block |
Leg Color | Brushed Silver |
Top Thickness | 1.1 |
Description
Introducing the Lift it, 72"x30" Electric Sit Stand Desk for Office or Home. This innovative desk offers a sleek and modern design, perfect for enhancing productivity and creating a comfortable workspace. With its dual motor, you can effortlessly adjust the desk height to your preference, promoting a healthy working posture. The 4 memory/1 USB LED control allows you to easily store and recall your preferred desk heights, providing convenience and efficiency. The desk features a beautiful Walnut Butcher Block top, adding a touch of elegance to any office or home decor. The Silver base complements the overall aesthetic while ensuring stability and durability. Upgrade your work experience with the Lift it, 72"x30" Electric Sit Stand Desk, and enjoy the benefits of a more versatile and ergonomic workspace.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 50 x 2 9/16 50" Equalizer Slide (49" opening) in Soft Maple PR (9052M)
- ES ROBBINS ES Robbins 122381 Anchormat Standard Beveled Edge Chairmat (122381)
- ICEBERG Rectangle Folding Table, 30 in W, 60 in L, 29 in H, Wood Top, Walnut (55414)
- LUXOR Adjust-Height Steel AV Cart, Pullout Keyboard Tray, Cabinet, Drop Leaf (AVJ42KBCDL)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal (VL22BS7230-8827)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL22WH7230-459)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP-SFU7248LM)
- WE'RE IT 24 W X 46.25 H, White, Laminate wood, metal (VL22WH4824-459)
- WE'RE IT 24 W X 46.25 H, Black, Walnut Block, Laminate wood, metal (VL23BLK7224-WNB)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL22BLK6030-459)
- ALERA 23.63" D X 70.88" W X 29.5" H, Gray (ALEVA257224GY)
- We'Re It Desks