Shop All Desks
We'Re It
30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal
Mfr # VL23BS7230-8827
Zoro # G307088678
product price: $774.99
/ea
Free Shipping & Returns
$774.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Finish Brushed Silver
- Material Laminate wood, metal
- Weight 159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Length | 72 |
Details
Item | Sit Stand Desk |
Finish | Brushed Silver |
Color | Brushed Silver, Sarum Twill |
Material | Laminate wood, metal |
Weight | 159 |
Leg Color | Brushed Silver |
Features | Adjustable height |
Weight Capacity | 264 lbs |
Tabletop Color | Sarum Twill |
Includes | Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires |
Standards | BIFMA |
Top Thickness | 1.1 |
Description
Upgrade your office or home workspace with the Lift it, 72" x 30" Electric Sit Stand Desk. This dual motor desk offers effortless height adjustment, allowing you to switch between sitting and standing positions with ease. The desk features a 4 memory and 1 USB LED control, which enables you to save your preferred height settings and conveniently charge your devices at the same time. With its sleek design and durable construction, this desk is both stylish and functional. The Grey Strand top and Silver base add a touch of elegance to any space. Enhance your productivity and comfort with the Lift it Electric Sit Stand Desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ESD Pneumatic Stool, 300 lb. wt. Cap. (ESD-PTMBSL-CR-NF-EC)
- ZORO SELECT Wall Clock, 14 in, Battery, 14 in, Analog (9714)
- TOT MATE SingleDoor Tall Cabinet ReadyToAssemble (TM2084R.S2222)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Blk, PK4 (910)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Burnt Strand, Laminate wood, metal (VL23BS7230-6307)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-8827)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP-SFU7248LM)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL12WH6030-8827)
- WE'RE IT 30 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7230-6307)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS4824-WNB)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Storage Shelves, 48"L, Work, Metal, Laminate, Brown, Black (I 7538)
- We'Re It Desks