Shop All Desks
We'Re It
30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal
Mfr # VL22BS7230-8827
Zoro # G007088664
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Finish Brushed Silver
- Material Laminate wood, metal
- Weight 148
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Length | 72 |
Details
Item | Sit Stand Desk |
Finish | Brushed Silver |
Color | Brushed Silver, Sarum Twill |
Material | Laminate wood, metal |
Weight | 148 |
Top Thickness | 1.1 |
Weight Capacity | 264 lbs |
Standards | BIFMA |
Includes | Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires |
Leg Color | Brushed Silver |
Features | Adjustable height |
Tabletop Color | Sarum Twill |
Description
The Lift it Electric Sit Stand Desk is a versatile and ergonomic solution for your office or home. With its dual motor system, you can easily adjust the height of the desk to your preferred position, allowing you to switch between sitting and standing throughout the day. The 4 memory presets and 1 USB LED control provides convenient and precise height adjustments. The desk features a stylish Grey Strand top and Silver base, adding a modern touch to any space. Improve your productivity and overall well-being with the Lift it Electric Sit Stand Desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Kid's Plastic Folding Chair, Red (KPFC7RD)
- LEWIS HYMAN 48x72 WD Roll Up Blind (3321246)
- TRUE Door Cord (879863)
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Walnut Block, Laminate wood, metal (VL22BS7230-WNB)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS6030-RW)
- WE'RE IT 24 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL22BLK7224-6307)
- WE'RE IT 89 W X 29.5 H, Gray, Laminate (UP723648FGL-FPS)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS4824-6307)
- WE'RE IT 24 W X 46.25 H, Black, Metal, reclaimed wood (VL12BLK4824-RW)
- REGENCY 65 D X 60 W X 29 H, Ash Grey, Wood (LLD6030AG)
- We'Re It Desks