Shop All Desks
We'Re It
30 W X 46.25 H, Brushed Silver, Laminate wood, metal
Mfr # VL22BS6030-WNB
Zoro # G206136579
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Finish Walnut Block
- Material Laminate wood, metal
- Weight 119
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Work Surface Depth (In.) | 1.1" |
Work Surface Height (In.) | 60" |
Length | 60.00 |
Work Surface Width (In.) | 30" |
Details
Item | Sit Stand Desk |
Finish | Walnut Block |
Color | Brushed Silver |
Material | Laminate wood, metal |
Weight | 119 |
Weight Capacity | Maximum Capacity 260 lbs. |
Configuration | One Motor in Each Leg for Smooth and Quiet Operation |
Includes | Adjustable base, tabletop |
Standards | BIFMA |
Features | Adjustable height |
Top Thickness | 1.10 |
Adjustable | 4 Memory, 1 USB Controller with LED Display |
Description
The Lift it, 60" x 30" Electric Sit Stand Desk is the perfect addition for your office or home. With its dual motor, you can easily adjust the height to your preferred position. The 4 memory and 1 USB LED control allow you to customize your settings and conveniently charge your devices. The desk features a Walnut Butcher Block top, giving it a stylish and natural look, while the Silver base adds a touch of modernity. Enhance your productivity and comfort with the Lift it, 60" x 30" Electric Sit Stand Desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Bag, 6 Bu, BL Vinyl, Towels (R06-BBX-XTN)
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- FELLOWES Back Support, Mesh, 17-3/10"Wx5-3/5"Lx20-1/5"H, Black (FEL9191301)
- DOBA-BNT Saddle Seat 24 Inch Stool - Black (SA19511)
- WE'RE IT 71 W X 78 H, Gray, Laminate (UP169180FF)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL12BLK4824-8827)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL23WH7230-459)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL12WH6030-8827)
- WE'RE IT 113 W X 65 H, Gray, Laminate (UPBFU7248FG)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP-SFU7248LM)
- SAFAVIEH Bentley Industrial Mobile Desk, White (FOX2211B)
- We'Re It Desks