Shop All Desks
We'Re It
30 W X 46.25 H, Brushed Silver, Laminate wood, metal
Mfr # VL22BS6030-459
Zoro # G406136553
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Finish White
- Material Laminate wood, metal
- Weight 119
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Work Surface Width (In.) | 30" |
Length | 60.00 |
Work Surface Depth (In.) | 1.1" |
Work Surface Height (In.) | 60" |
Details
Item | Sit Stand Desk |
Finish | White |
Color | Brushed Silver |
Material | Laminate wood, metal |
Weight | 119 |
Weight Capacity | Maximum Capacity 260 lbs. |
Configuration | One Motor in Each Leg for Smooth and Quiet Operation |
Adjustable | 4 Memory, 1 USB Controller with LED Display |
Features | Adjustable height |
Standards | BIFMA |
Top Thickness | 1.10 |
Includes | Adjustable base, tabletop |
Description
The Lift it Electric Sit Stand Desk is a versatile and functional desk suitable for both office and home use. It features a sleek design with a White top and Silver base, adding a modern touch to any space. The desk is equipped with dual motors, allowing smooth and effortless height adjustments. With the 4-memory and 1-USB LED control, you can easily customize and save your preferred sitting and standing positions, making it convenient for multiple users. The spacious 60" x 30" surface provides ample space for your work essentials. Enhance your productivity and comfort with the Lift it Electric Sit Stand Desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTOR-IT Furniture and Fabric Repair Kit, Blue (18081)
- DAYTON Stacking Chair Truck, 240 lb. Load Capacity (30F011)
- FLASH FURNITURE Rectangle Activity Table, 30 W X 72 L X 30.125 H, Chrome, Laminate, Particleboard, Steel (XU-A3072-REC-OAK-T-A-GG)
- NAPANYWHERE NapAnywhere NALIM Head Support Travel Pillow; Lime (NALIM)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL22WH7230-459)
- WE'RE IT 24 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7224-6307)
- WE'RE IT 89 W X 29.5 H, Gray, Laminate (UP723648FGL-FPS)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, White, Laminate wood, metal (VL23BS7224-459)
- WE'RE IT 24 W X 46.25 H, White, Laminate wood, reclaimed wood (VL12WH4824-RW)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS4824-6307)
- HON Pedestal Desk, 36 in D X 72" W X 29.5" H, Harvest, Woodgrain Laminate (H10788L.CC)
- We'Re It Desks