Shop All Desks
We'Re It
30 W X 46.25 H, Brushed Silver, Laminate wood, metal
Mfr # VL12BS6030-RW
Zoro # G106136532
Free Shipping & Returns
$995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Finish Reclaimed Wood
- Color Brushed Silver
- Material Laminate wood, metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Length | 60.00 |
Work Surface Height (In.) | 60" |
Height Range | Height Range: 28.5 - 46.25 Including Top |
Work Surface Width (In.) | 30" |
Work Surface Depth (In.) | 1.5" |
Details
Item | Sit Stand Desk |
Finish | Reclaimed Wood |
Color | Brushed Silver |
Material | Laminate wood, metal |
Weight | 102 |
Top Thickness | 1.50 |
Weight Capacity | Maximum Capacity 220 lbs. |
Adjustable | Simple Up/Down Control with Digital Readout |
Includes | Adjustable base, tabletop |
Features | Adjustable height |
Standards | BIFMA |
Description
Introducing the Lift it Electric Sit Stand Desk, the perfect addition to your office or home. This desk features a spacious 60" x 30" Reclaimed Wood top, offering a touch of rustic elegance. The Silver base provides a sleek and modern look, while the effortless touch up/down control allows you to easily adjust the height of the desk to suit your comfort. Whether you need to sit or stand, this desk has got you covered. Say goodbye to aches and pains from sitting all day and experience the benefits of an ergonomic workspace. Enhance your productivity and create a healthier work environment with the Lift it Electric Sit Stand Desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 1 11/32 in (33.8 mm), Chrome (6492730140)
- ALERA Racing Style Ergonomic Gaming Chair, Supports 275 lb, 15.91" to 19.8" Seat Height, Black/Gray (BT51593GY)
- INFINITY INSTRUMENTS Retro Round Turquoise - 9.5" Retro Metal Wall Clock (10940-TQSE)
- R & R TEXTILE Pillow Case, Standard, 42x36 In., PK12 (X32000)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Burnt Strand, Laminate wood, metal (VL22BS7224-6307)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-WNB)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal (VL22BS7230-8827)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-6307)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL12WH6030-459)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-6307)
- HARTFORD Credenza White (IMHF689W)
- We'Re It Desks