Shop All Desks
We'Re It
30 W X 46.25 H, Brushed Silver, Laminate wood, metal
Mfr # VL12BS6030-459
Zoro # G306136523
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Finish White
- Material Laminate wood, metal
- Weight 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Length | 60.00 |
Work Surface Width (In.) | 30" |
Work Surface Height (In.) | 60" |
Work Surface Depth (In.) | 1.1" |
Height Range | Height Range: 28.5 - 46.25 Including Top |
Details
Item | Sit Stand Desk |
Finish | White |
Color | Brushed Silver |
Material | Laminate wood, metal |
Weight | 108 |
Includes | Adjustable base, tabletop |
Top Thickness | 1.10 |
Standards | BIFMA |
Features | Adjustable height |
Adjustable | Simple Up/Down Control with Digital Readout |
Weight Capacity | Maximum Capacity 220 lbs. |
Description
Lift It Electric Height Adjustable Desk with 1.1" Thick 60 x 30 Work Surface, 2 Stage, Single Motor, with 4 Memory and 1 USB port controller, LED display with Frame Bottom Cover, Brushed Silver Painted Frame with White Laminate Top
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEAUTYSLEEP Beauty Sleep Air Layered Waterproof & Antibacterial Mattress Protector - Queen (4008QN)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Brown, Contemporary (I 2446)
- DMI Coccyx Cushion, Memory Foam, Black (513-7958-0200)
- ADMIRAL Washcloths 12 x 12 , 12PK (ADML-1212-1)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL12WH6030-459)
- WE'RE IT 24 W X 46.25 H, Black, Walnut Block, Laminate wood, metal (VL23BLK7224-WNB)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-459)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-6307)
- WE'RE IT 24 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7224-6307)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Burnt Strand, Laminate wood, metal (VL22BS7224-6307)
- OFFICESOURCE 71.00'' W X 65.50'' H, Modern Walnut (OS89MW)
- We'Re It Desks