Shop All Desks
We'Re It
30 W X 46.25 H, Brushed Silver, Burnt Strand, Laminate wood, metal
Mfr # VL23BS7230-6307
Zoro # G007088671
product price: $737.99
/ea
Free Shipping & Returns
$737.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Finish Brushed Silver
- Material Laminate wood, metal
- Weight 159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Length | 72 |
Details
Item | Sit Stand Desk |
Finish | Brushed Silver |
Color | Brushed Silver, Burnt Strand |
Material | Laminate wood, metal |
Weight | 159 |
Weight Capacity | 264 lbs |
Tabletop Color | Burnt Strand |
Includes | Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires |
Features | Adjustable height |
Top Thickness | 1.1 |
Standards | BIFMA |
Leg Color | Brushed Silver |
Description
Introducing the Lift it, 72"x30" Electric Sit Stand Desk for Office or Home. This sleek and versatile desk is designed to enhance your work experience. With its dual motor, it allows seamless transition between sitting and standing positions, promoting a healthier posture and reducing fatigue. The 4 memory/1 USB LED control makes it easy to adjust the height to your desired level. The desk features a stylish Charcoal Strand top and a Silver base, adding a modern touch to any workspace. Upgrade your office or home with the Lift it, 72"x30" Electric Sit Stand Desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Computer Cabinet, Black (462D23)
- FLASH FURNITURE Black Hercules Bar Chair, Slvr Frm, Blk Vinyl, 26 1/2 in W 23 1/2 in L 34" H, No Arms, Vinyl Seat (XU-DG-60442-660-1-BV-GG)
- HASTINGS HOME Memory Foam Chair Cushion for Dining Room, Kitchen, Outdoor Patio and Desk Chairs, Nonslip Back, Navy (647062TYC)
- FLASH FURNITURE Half Round Folding Table, 48" W, 24" L, 30.25" H, Wood Top, Wood Grain (YT-WHRFT48-HF-GG)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal (VL23BS7230-8827)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL22BLK6030-459)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL22WH7230-459)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL12BLK4824-8827)
- WE'RE IT 24 W X 46.25 H, White, Laminate wood, reclaimed wood (VL12WH4824-RW)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP-SFU7248LM)
- LYS WORKSTATION, COMPUTER, MOBILE, MAPLE (LYSWS100AMME)
- We'Re It Desks