Shop All Desks
We'Re It
30 W X 46.25 H, Black, Laminate wood, metal
Mfr # VL22BLK6030-459
Zoro # G806136511
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Finish White
- Color Black
- Material Laminate wood, metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Work Surface Width (In.) | 30" |
Work Surface Depth (In.) | 1.1" |
Work Surface Height (In.) | 60" |
Length | 60.00 |
Details
Item | Sit Stand Desk |
Finish | White |
Color | Black |
Material | Laminate wood, metal |
Weight | 113 |
Features | Adjustable height |
Top Thickness | 1.10 |
Adjustable | 4 Memory, 1 USB Controller with LED Display |
Includes | Adjustable base, tabletop |
Standards | BIFMA |
Configuration | One Motor in Each Leg for Smooth and Quiet Operation |
Weight Capacity | Maximum Capacity 260 lbs. |
Description
The Lift it Electric Sit Stand Desk is a versatile and ergonomic option for your office or home. With its dual motor design, it provides smooth and efficient height adjustments, allowing you to easily switch between sitting and standing positions. The desk features a spacious 60" x 30" White top providing ample room for your work essentials. Its Black base adds a touch of sophistication to any space. The desk also comes with a convenient 4 memory/1 USB LED control, allowing you to easily save and adjust your preferred height settings. Upgrade your workspace with the Lift it Electric Sit Stand Desk today!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Counter Height, Upholstered, Kitchen, Dining Room, Pu Leather Look, Grey (I 1902)
- KING SLIDE Left Hand Locking Device for King Slides (280-834)
- LA CROSSE TECHNOLOGY Atomic Dgtl Wall Clock, Temp/Moon Phase (513-1417-INT)
- MANHATTAN COMFORT Anderson Coffee Table in Grey (CT012-GY)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL23WH7230-459)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS4824-WNB)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-8827)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP400UFG48FF148)
- WE'RE IT 30 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7230-6307)
- WE'RE IT 24 W X 46.25 H, Black, Metal, reclaimed wood (VL12BLK4824-RW)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7149)
- We'Re It Desks