Shop All Desks
We'Re It
30 W X 46.25 H, Black, Laminate wood, metal
Mfr # VL12BLK6030-WNB
Zoro # G806136559
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 46.25
- Finish Walnut Block
- Material Laminate wood, metal
- Weight 108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 30 |
Overall Height | 46.25 |
Work Surface Depth (In.) | 1.1" |
Work Surface Width (In.) | 30" |
Length | 60.00 |
Work Surface Height (In.) | 60" |
Height Range | Height Range: 28.5 - 46.25 Including Top |
Details
Item | Sit Stand Desk |
Finish | Walnut Block |
Color | Black |
Material | Laminate wood, metal |
Weight | 108 |
Top Thickness | 1.10 |
Standards | BIFMA |
Weight Capacity | Maximum Capacity 220 lbs. |
Features | Adjustable height |
Adjustable | Simple Up/Down Control with Digital Readout |
Includes | Adjustable base, tabletop |
Description
Lift It Electric Height Adjustable Desk with 1.1" Thick 60 x 30 Work Surface, 2 Stage, Single Motor, with 4 Memory and 1 USB port controller, LED display with Frame Bottom Cover, Black Painted Frame with Walnut Block Laminate Top
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUDELL Leatherette Frame 8.5x11 Black, PK2 (21202)
- ZIPPO Gift Kit RegularLighter NOT Included (50R)
- LINK HANDLES Wedge Handle1-1/4X1-3/16 (64136)
- SANTA Snow Blower White 16 OZ Spray Decorative Snow (499-0523S)
- WE'RE IT 71 W X 78 H, Gray, Laminate (UP169180FF)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-8827)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS6030-RW)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-6307)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL22BLK6030-459)
- WE'RE IT 89 W X 29.5 H, Gray, Laminate (UP723648FGL-FPS)
- LINEA ITALIA Curved Reception Desk with Counter, Clear Panel, 72”W x 32”D, White (ZUS310)
- We'Re It Desks