Shop All Desks
We'Re It
24 W X 46.25 H, White, Laminate wood, reclaimed wood
Mfr # VL12WH4824-RW
Zoro # G006136519
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 46.25
- Finish Reclaimed Wood
- Color White
- Material Laminate wood, reclaimed wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 |
Overall Height | 46.25 |
Work Surface Width (In.) | 24" |
Work Surface Depth (In.) | 1.1" |
Height Range | Height Range: 28.5 - 46.25 Including Top |
Length | 48.00 |
Work Surface Height (In.) | 48" |
Details
Item | Sit Stand Desk |
Finish | Reclaimed Wood |
Color | White |
Material | Laminate wood, reclaimed wood |
Weight | 102 |
Features | Adjustable height |
Top Thickness | 1.50 |
Includes | Adjustable base, tabletop |
Weight Capacity | Maximum Capacity 220 lbs. |
Adjustable | Simple Up/Down Control with Digital Readout |
Standards | BIFMA |
Description
Lift It Electric Height Adjustable Desk with 1.1" Thick 48 x 24 Work Surface, 2 Stage, Single Motor, with 4 Memory and 1 USB port controller, LED display with Frame Bottom Cover, White Painted Frame with Real Reclaimed Wood Honey-Walnut Top
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- KINDERMAT Toddler KinderMat w/Pillow Section, 3/4" Thick, Blue/Pink (TBP203)
- BOSS Mesh Task Chair, Adjustable, Black (B6566-BK)
- FELLOWES Lumbar Back Support, Fabric/Foam/Nylon Black (9190701)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS6030-459)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Walnut Block, Laminate wood, metal (VL23BS7224-WNB)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL12WH6030-8827)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS6030-RW)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL23WH7230-459)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL12BLK6030-WNB)
- VERSA PRODUCTS Enclosed Classroom Desk, 24" D X 36" W X 29" to 31" H, Gray, Laminated Wood (VT1093624-01-03)
- We'Re It Desks