Shop All Desks
We'Re It
24 W X 46.25 H, White, Laminate wood, metal
Mfr # VL22WH4824-459
Zoro # G006136588
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 46.25
- Finish White
- Material Laminate wood, metal
- Weight 98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 |
Overall Height | 46.25 |
Work Surface Height (In.) | 48" |
Work Surface Width (In.) | 24" |
Length | 48.00 |
Work Surface Depth (In.) | 1.1" |
Details
Item | Sit Stand Desk |
Finish | White |
Color | White |
Material | Laminate wood, metal |
Weight | 98 |
Top Thickness | 1.10 |
Adjustable | 4 Memory, 1 USB Controller with LED Display |
Includes | Adjustable base, tabletop |
Weight Capacity | Maximum Capacity 260 lbs. |
Configuration | One Motor in Each Leg for Smooth and Quiet Operation |
Features | Adjustable height |
Standards | BIFMA |
Description
The Lift it, 48"x24" Electric Sit Stand Desk is the perfect addition to any office or home workspace. With its dual motor design, you can easily adjust the height of the desk to your desired level, allowing you to switch between sitting and standing throughout the day. The desk comes with a 4 Memory/1 USB LED control, making it convenient to switch between different desk heights at the touch of a button. The Lift it Electric Sit Stand Desk, features a sleek White top with White base, giving it a modern and clean look. Experience the benefits of a sit stand desk with the Lift it, 48"x24" Electric Sit Stand Desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS CANDLES WHT 5"" 4PK (8674)
- FLASH FURNITURE Clear Coated ''X'' Back Metal Restaurant Chair, Black Vinyl Seat, PK2 (2-XU-6FOB-CLR-BLKV-GG)
- FLASH FURNITURE Square 31.5" W X 31.5" L X 29.5" H, Metal, Blue (ET-CT002-4-70-BL-GG)
- AS SEEN ON TV Power Living Home Sturdy Stax , 2PK (PLSS-PDQSM)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-459)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Burnt Strand, Laminate wood, metal (VL22BS7224-6307)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP400USF48FF148)
- WE'RE IT 30 W X 46.25 H, White, Metal, reclaimed wood (VL22WH6030-RW)
- WE'RE IT 24 W X 46.25 H, White, Laminate wood, reclaimed wood (VL12WH4824-RW)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Walnut Block, Laminate wood, metal (VL22BS7230-WNB)
- FLASH FURNITURE Wood Grain Sit to Stand Desk (NAN-IP-6-1-DKW-GG)
- We'Re It Desks