Shop All Desks
We'Re It
24 W X 46.25 H, Brushed Silver, Walnut Block, Laminate wood, metal
Mfr # VL23BS7224-WNB
Zoro # G207088662
product price: $814.99
/ea
Free Shipping & Returns
$814.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 46.25
- Finish Brushed Silver
- Material Laminate wood, metal
- Weight 139
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 |
Overall Height | 46.25 |
Length | 72 |
Details
Item | Sit Stand Desk |
Finish | Brushed Silver |
Color | Brushed Silver, Walnut Block |
Material | Laminate wood, metal |
Weight | 139 |
Features | Adjustable height |
Includes | Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires |
Weight Capacity | 264 lbs |
Top Thickness | 1.1 |
Tabletop Color | Walnut Block |
Leg Color | Brushed Silver |
Standards | BIFMA |
Description
Find the perfect addition to your office with this sit stand desk Giving you the power to sit or stand, this desk comes equipped with LED display controls for your preferred height Two grommets organize wires and cords A metal frame and laminate top offer durability Three stage base offers more height range for customzing Work efficiently with this desk that does it all
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant, 57" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9536)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- ICEBERG Round IndestrucTable® Classic Folding Table, Platinum Granite - 24" Round, 29" H, Platinum (65493)
- ACORN MFG Acorn RK1BQ 802 3 x 4 Inch Shutter Hinge (RK1BQ)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, White, Laminate wood, metal (VL23BS7224-459)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-8827)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP-SFU7248LM)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS6030-RW)
- WE'RE IT 30 W X 46.25 H, White, Metal, reclaimed wood (VL22WH6030-RW)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP400USF48FF148)
- HIRSH 23.6 in D X 70.9 in W X 29.9 in H, Black / Weathered Charcoal, Steel (23986)
- We'Re It Desks