Shop All Desks
We'Re It
24 W X 46.25 H, Brushed Silver, Metal, reclaimed wood
Mfr # VL22BS4824-RW
Zoro # G006136557
product price: $784.99
/ea
Free Shipping & Returns
$784.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 46.25
- Finish Reclaimed Wood
- Material Metal, reclaimed wood
- Weight 97
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 |
Overall Height | 46.25 |
Length | 48.00 |
Work Surface Height (In.) | 48" |
Work Surface Width (In.) | 24" |
Work Surface Depth (In.) | 1.5" |
Details
Item | Sit Stand Desk |
Finish | Reclaimed Wood |
Color | Brushed Silver |
Material | Metal, reclaimed wood |
Weight | 97 |
Includes | Adjustable base, tabletop |
Weight Capacity | Maximum Capacity 260 lbs. |
Top Thickness | 1.50 |
Adjustable | 4 Memory, 1 USB Controller with LED Display |
Features | Adjustable height |
Configuration | One Motor in Each Leg for Smooth and Quiet Operation |
Standards | BIFMA |
Description
Introducing the Lift it, 48" x 24" Electric Sit Stand Desk for Office or Home. This stylish and functional desk is designed to elevate your workspace experience. With its dual motor mechanism, you can easily adjust the desk height to your preferred position, allowing you to work comfortably either sitting or standing. The 4 memory and 1 USB LED control provide convenience and efficiency, enabling you to save your preferred height settings and charge your devices simultaneously. The desk features a beautiful Reclaimed Wood top and a sleek Black base, adding a touch of elegance to any office or home setting. Upgrade your workspace with the Lift it, 48" x 24" Electric Sit Stand Desk and enjoy the benefits of enhanced productivity and improved posture.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Freestanding Ladder Bookcase, Gray (187644OIH)
- TRUE Spring, Bin Divider (830315)
- LUXOR Modular Makerspace and Science Lab Table (DTTB001)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Champ/Putty (B-30CP)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL12BLK4824-459)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Walnut Block, Laminate wood, metal (VL23BS7224-WNB)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-6307)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-8827)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL12WH6030-459)
- WE'RE IT 24 W X 46.25 H, Black, Walnut Block, Laminate wood, metal (VL23BLK7224-WNB)
- SAFCO 20 in D X 28" W X 42" H, Beige, Steel (1201BE)
- We'Re It Desks