Shop All Desks
We'Re It
24 W X 46.25 H, Brushed Silver, Laminate wood, metal
Mfr # VL22BS4824-6307
Zoro # G606136575
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 46.25
- Finish Burnt Strand
- Material Laminate wood, metal
- Weight 98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 |
Overall Height | 46.25 |
Work Surface Depth (In.) | 1.1" |
Work Surface Width (In.) | 24" |
Length | 48.00 |
Work Surface Height (In.) | 48" |
Details
Item | Sit Stand Desk |
Finish | Burnt Strand |
Color | Brushed Silver |
Material | Laminate wood, metal |
Weight | 98 |
Features | Adjustable height |
Standards | BIFMA |
Weight Capacity | Maximum Capacity 260 lbs. |
Configuration | One Motor in Each Leg for Smooth and Quiet Operation |
Includes | Adjustable base, tabletop |
Top Thickness | 1.10 |
Adjustable | 4 Memory, 1 USB Controller with LED Display |
Description
Introducing the Lift it, 48"x24" Electric Sit Stand Desk for Office or Home. This dual motor desk is the perfect addition to any workspace, providing versatility and convenience. With a 4 memory/1 USB LED control, you can easily adjust the desk height to your preferred setting with just a touch of a button. The Charcoal Strand top and Silver base add a touch of sleekness to your office or home decor. Whether you need to sit or stand while working, this desk allows you to find your ideal ergonomic position to maximize comfort and productivity. Upgrade your workspace with the Lift it, 48"x24" Electric Sit Stand Desk today!
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33723R.L.S)
- LORELL Mesh Executive Chair (62000)
- FLASH FURNITURE Stack Chair, Sled Base, Black Vinyl (XU-8700-BLK-B-VYL-30-GG)
- REGENCY Regency 60 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC6030AGWH)
- WE'RE IT 24 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7224-6307)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL22BLK6030-459)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL12BLK6030-WNB)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, White, Laminate wood, metal (VL23BS7224-459)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-WNB)
- WE'RE IT 30 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7230-6307)
- BESTAR U Shaped Desk, 88.6" D, 71.1" W, 56.8" H, Bark Gray/White, Melamine (160861-4717)
- We'Re It Desks