Shop All Desks
We'Re It
24 W X 46.25 H, Brushed Silver, Laminate wood, metal
Mfr # VL12BS4824-WNB
Zoro # G706136543
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 46.25
- Finish Walnut Block
- Material Laminate wood, metal
- Weight 87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 |
Overall Height | 46.25 |
Length | 48.00 |
Height Range | Height Range: 28.5 - 46.25 Including Top |
Work Surface Depth (In.) | 1.1" |
Work Surface Height (In.) | 48" |
Work Surface Width (In.) | 24" |
Details
Item | Sit Stand Desk |
Finish | Walnut Block |
Color | Brushed Silver |
Material | Laminate wood, metal |
Weight | 87 |
Top Thickness | 1.10 |
Standards | BIFMA |
Features | Adjustable height |
Adjustable | Simple Up/Down Control with Digital Readout |
Includes | Adjustable base, tabletop |
Weight Capacity | Maximum Capacity 220 lbs. |
Description
Lift It Electric Height Adjustable Desk with 1.1" Thick 48 x 24 Work Surface, 2 Stage, Single Motor, with 4 Memory and 1 USB port controller, LED display with Frame Bottom Cover, Brushed Silver Painted Frame with Walnut Block Laminate Top
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Pool Towel, 20x40 In., Striped, PK12 (62071)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- CREATIVE BATH Soap Dish (RM-LUC16CLR)
- LORELL Wraparound Floor Savers, Gray, Vinyl, PK16 (LLR49319)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-459)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP400USF48FF148)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-WNB)
- WE'RE IT 24 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7224-6307)
- WE'RE IT 24 W X 46.25 H, White, Laminate wood, reclaimed wood (VL12WH4824-RW)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL22BLK6030-459)
- FLASH FURNITURE 23.625 W X 31.5 H, Grey, Laminate, Steel (3-YU-YCX-046-09010-GG)
- We'Re It Desks