Shop All Desks
We'Re It
24 W X 46.25 H, Brushed Silver, Burnt Strand, Laminate wood, metal
Mfr # VL22BS7224-6307
Zoro # G707088681
product price: $757.99
/ea
Free Shipping & Returns
$757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 46.25
- Finish Brushed Silver
- Material Laminate wood, metal
- Weight 128
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 |
Overall Height | 46.25 |
Length | 72 |
Details
Item | Sit Stand Desk |
Finish | Brushed Silver |
Color | Brushed Silver, Burnt Strand |
Material | Laminate wood, metal |
Weight | 128 |
Includes | Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires |
Standards | BIFMA |
Tabletop Color | Burnt Strand |
Weight Capacity | 264 lbs |
Leg Color | Brushed Silver |
Top Thickness | 1.1 |
Features | Adjustable height |
Description
Find the perfect addition to your office with this sit stand desk Giving you the power to sit or stand, this desk comes equipped with LED display controls for your preferred height Two grommets organize wires and cords A metal frame and laminate top offer durability Work efficiently with this desk that does it all
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 2" DINETTE Chair Caster (50MM), 1 Piece, 90 LBS Capacity PER Caster (2IDCCSO4)
- NEXT INNOVATIONS 16" Purple Moon Lake Round Wall Art (101409002-PURPLEMOON)
- LORELL Lateral File Divider KitBlack, PK10, Black, Letter/Legal (LLR60564)
- KFI Round KFI 30" Round Breakroom Table with Graphite Nebula Top, Round Black Base, 30 W X 30 L X 29 H (T30RD-B1917-BK-GRN)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-8827)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL12BLK6030-WNB)
- WE'RE IT 89 W X 29.5 H, Gray, Laminate (UP723648FGL-FPS)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL12BLK4824-8827)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-459)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-WNB)
- FLASH FURNITURE Writing Desk, 23-1/2" D X 47-1/4" W X 29-1/4" H, Black, Metal, Table Top: Laminate (NAN-JN-21721-GG)
- We'Re It Desks