Shop All Desks
We'Re It
24 W X 46.25 H, Black, Metal, reclaimed wood
Mfr # VL12BLK4824-RW
Zoro # G106136563
product price: $738.99
/ea
Free Shipping & Returns
$738.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 46.25
- Finish Reclaimed Wood
- Material Metal, reclaimed wood
- Weight 87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 |
Overall Height | 46.25 |
Height Range | Height Range: 28.5 - 46.25 Including Top |
Work Surface Height (In.) | 48" |
Work Surface Depth (In.) | 1.1" |
Length | 48.00 |
Work Surface Width (In.) | 24" |
Details
Item | Sit Stand Desk |
Finish | Reclaimed Wood |
Color | Black |
Material | Metal, reclaimed wood |
Weight | 87 |
Weight Capacity | Maximum Capacity 220 lbs. |
Features | Adjustable height |
Standards | BIFMA |
Adjustable | Simple Up/Down Control with Digital Readout |
Includes | Adjustable base, tabletop |
Top Thickness | 1.10 |
Description
The Lift it Electric Sit Stand Desk is a versatile and stylish addition to any office or home. With its sleek design and Reclaimed Wood top, this desk combines functionality and sustainability. The electric up/down control allows for effortless adjustment, enabling you to find the perfect height for your work or study needs. The Black base provides stability and durability, ensuring that this desk will last for years to come. Upgrade your workspace with the Lift it Electric Sit Stand Desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- VESTIL Ergonomic Work Seat, 18-33" Height (CPRO-800LP)
- ZORO SELECT 14" Analog Quartz Wall Clock, Burgundy (6NN69)
- BAXTON STUDIO Alan Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (181-11097-Zoro)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS6030-RW)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal (VL23BS7230-8827)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL12BLK4824-459)
- WE'RE IT 24 W X 46.25 H, White, Laminate wood, reclaimed wood (VL12WH4824-RW)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP400UFG48FF148)
- WE'RE IT 113 W X 65 H, Gray, Laminate (UPBFU7248FG)
- BAXTON STUDIO Crossroads Writing Desk (108-5438)
- We'Re It Desks