Shop All Desks
We'Re It
24 W X 46.25 H, Black, Laminate wood, metal
Mfr # VL22BLK4824-8827
Zoro # G306136554
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 46.25
- Finish Sarum Twill
- Material Laminate wood, metal
- Weight 98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 |
Overall Height | 46.25 |
Work Surface Depth (In.) | 1.1" |
Work Surface Height (In.) | 48" |
Length | 48.00 |
Work Surface Width (In.) | 24" |
Details
Item | Sit Stand Desk |
Finish | Sarum Twill |
Color | Black |
Material | Laminate wood, metal |
Weight | 98 |
Features | Adjustable height |
Configuration | One Motor in Each Leg for Smooth and Quiet Operation |
Top Thickness | 1.10 |
Weight Capacity | Maximum Capacity 260 lbs. |
Standards | BIFMA |
Adjustable | 4 Memory, 1 USB Controller with LED Display |
Includes | Adjustable base, tabletop |
Description
Introducing the Lift it Electric Sit Stand Desk, the perfect addition to your office or home workspace. This 48" x 24" desk features a sleek Grey Strand top and a sturdy Black base, combining style with functionality. With its dual motor, you can easily adjust the height of the desk, allowing you to switch between sitting and standing positions effortlessly. The desk also comes with a 4 memory/1 USB LED control, making it convenient to set your preferred height settings. Enhance your productivity and promote a healthier lifestyle with the Lift it Electric Sit Stand Desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Mountain, 100 in wide x 60 in high (BG-WW-MTN-100)
- HON Pedestal Desk, 24 in D X 45.25" W X 29.5" H, Harvest/Putty, Metal (H34002R.C.L)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 6' L-Build Cloud Gray Fabric (1869908)
- BESTAR Edge 60W Full Murphy Bed, White (70183-17)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL23WH7230-459)
- WE'RE IT 24 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7224-6307)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS4824-6307)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL22WH7230-459)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL22BLK6030-459)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Walnut Block, Laminate wood, metal (VL23BS7224-WNB)
- ALERA 29.5" D X 59.13" W X 29.63" H, Gray (ALEVA216030GY)
- We'Re It Desks