Shop All Desks
We'Re It
24 W X 46.25 H, Black, Laminate wood, metal
Mfr # VL22BLK4824-6307
Zoro # G706136529
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 46.25
- Finish Burnt Strand
- Color Black
- Material Laminate wood, metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 |
Overall Height | 46.25 |
Work Surface Height (In.) | 48" |
Work Surface Depth (In.) | 1.1" |
Length | 48.00 |
Work Surface Width (In.) | 24" |
Details
Item | Sit Stand Desk |
Finish | Burnt Strand |
Color | Black |
Material | Laminate wood, metal |
Weight | 97 |
Weight Capacity | Maximum Capacity 260 lbs. |
Adjustable | 4 Memory, 1 USB Controller with LED Display |
Features | Adjustable height |
Includes | Adjustable base, tabletop |
Standards | BIFMA |
Configuration | One Motor in Each Leg for Smooth and Quiet Operation |
Top Thickness | 1.10 |
Description
The Lift it, 48"x24" Electric Sit Stand Desk is the perfect addition to any office or home workspace. With its dual motor system, you can easily adjust the height of the desk to your preferred sitting or standing position. The 4 memory and 1 USB LED control allows you to easily save your preferred height settings and conveniently charge your devices. The desk features a stylish Charcoal Strand top and a sturdy Black base, ensuring both durability and aesthetics. Upgrade your workspace with the Lift it, 48"x24" Electric Sit Stand Desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Pillowcase, King, 44" W, 46" L, PK12 (1A38210)
- FLASH FURNITURE 16" Round Black Metal Framed Accent Wall Mirror (HFKHD-6GD-CRE8-881315-GG)
- ASTON & ARDEN Beach Towels Navy/Red ( 1 Each) (BT-PINSTR-25NR)
- ALERA Economy Assembled Storage Cabinet, 36w x 18d x 72h, Black (CME7218BK)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL12WH6030-8827)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS4824-WNB)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Burnt Strand, Laminate wood, metal (VL23BS7230-6307)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-8827)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Burnt Strand, Laminate wood, metal (VL22BS7224-6307)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-6307)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-8827)
- We'Re It Desks