Shop All Desks
We'Re It
24 W X 46.25 H, Black, Laminate wood, metal
Mfr # VL22BLK4824-459
Zoro # G506136552
product price: $520.99
/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 46.25
- Finish White
- Material Laminate wood, metal
- Weight 98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 |
Overall Height | 46.25 |
Work Surface Height (In.) | 48" |
Length | 48.00 |
Work Surface Depth (In.) | 1.1" |
Work Surface Width (In.) | 24" |
Details
Item | Sit Stand Desk |
Finish | White |
Color | Black |
Material | Laminate wood, metal |
Weight | 98 |
Configuration | Height Range: 27.17 - 45 Including Top |
Includes | Adjustable base, tabletop |
Adjustable | 4 Memory, 1 USB Controller with LED Display |
Top Thickness | 1.10 |
Features | Adjustable height |
Weight Capacity | Maximum Capacity 260 lbs. |
Standards | BIFMA |
Description
The Lift it, 48" x 24" Electric Sit Stand Desk is the perfect addition to any office or home workspace. With its dual motor design, it offers smooth and quiet height adjustments, allowing you to easily switch between sitting and standing positions throughout the day. The desk features a 4 memory/1 USB LED control, making it convenient to save and adjust your preferred height settings. Its modern design includes a White top and Black base, adding a sleek and stylish touch to any space. Improve your productivity and overall well-being with the Lift it Electric Sit Stand Desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Michael Tompsett 'Washington Dc Street Map Ii' Canvas Art, 24x32 (MT02213-C2432GG)
- LUXOR 27" LP TABLE (LP27-B)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- OFFICESOURCE OS Laminate Conference Tables - Expandable Boat Shaped Conference Table with Elliptical Base (PLCBELP16CG)
- WE'RE IT 24 W X 46.25 H, White, Laminate wood, metal (VL22WH4824-459)
- WE'RE IT 113 W X 65 H, Gray, Laminate (UPBFU7248FG)
- WE'RE IT 24 W X 46.25 H, Black, Walnut Block, Laminate wood, metal (VL23BLK7224-WNB)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP-SFU7248LM)
- WE'RE IT 24 W X 46.25 H, Black, Metal, reclaimed wood (VL12BLK4824-RW)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-8827)
- HON HON Return Desk with Full Height Pedestal, Left - 48in - Mahogany - 10500 Series (HON105906LNN)
- We'Re It Desks