Shop All Desks
We'Re It
24 W X 46.25 H, Black, Laminate wood, metal
Mfr # VL12BLK4824-8827
Zoro # G906136534
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 46.25
- Finish Sarum Twill
- Material Laminate wood, metal
- Weight 87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 |
Overall Height | 46.25 |
Height Range | Height Range: 28.5 - 46.25 Including Top |
Length | 48.00 |
Work Surface Width (In.) | 24" |
Work Surface Depth (In.) | 1.1" |
Work Surface Height (In.) | 48" |
Details
Item | Sit Stand Desk |
Finish | Sarum Twill |
Color | Black |
Material | Laminate wood, metal |
Weight | 87 |
Weight Capacity | Maximum Capacity 220 lbs. |
Standards | BIFMA |
Includes | Adjustable base, tabletop |
Top Thickness | 1.10 |
Adjustable | Simple Up/Down Control with Digital Readout |
Features | Adjustable height |
Description
Lift It Electric Height Adjustable Desk with 1.1" Thick 48 x 24 Work Surface, 2 Stage, Single Motor, with 4 Memory and 1 USB port controller, LED display with Frame Bottom Cover, Black Painted Frame with Sarum Twill Laminate Top
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7268)
- FLASH FURNITURE Restaurant Chair, 20"L32-1/4"H, InvincibleSeries (XU-DG-60217-NAT-GG)
- ICEBERG Rectangle IndestrucTable® Commercial Folding Table, Charcoal - 30" x 60", 30" W, 35" H, Charcoal (61627)
- AMANO Electronic Digital Clock Ac Power Driven (TCX-21/A020)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-8827)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS6030-RW)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal (VL22BS7230-8827)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL12WH6030-8827)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-6307)
- WE'RE IT 30 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7230-6307)
- KANTEK Mobile Height Adjustable Sit to Stand, Black (STS300B)
- We'Re It Desks