Shop All Desks
We'Re It
24 W X 46.25 H, Black, Laminate wood, metal
Mfr # VL12BLK4824-459
Zoro # G006136526
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 46.25
- Finish White
- Material Laminate wood, metal
- Weight 87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 |
Overall Height | 46.25 |
Length | 48.00 |
Height Range | Height Range: 28.5 - 46.25 Including Top |
Work Surface Height (In.) | 48" |
Work Surface Width (In.) | 24" |
Work Surface Depth (In.) | 1.1" |
Details
Item | Sit Stand Desk |
Finish | White |
Color | Black |
Material | Laminate wood, metal |
Weight | 87 |
Adjustable | Simple Up/Down Control with Digital Readout |
Features | Adjustable height |
Standards | BIFMA |
Weight Capacity | Maximum Capacity 220 lbs. |
Top Thickness | 1.10 |
Includes | Adjustable base, tabletop |
Description
Lift It Electric Height Adjustable Desk with 1.1" Thick 48 x 24 Work Surface, 2 Stage, Single Motor, with 4 Memory and 1 USB port controller, LED display with Frame Bottom Cover, Black Painted Frame with White Laminate Top
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Org, Wood, Adjustable, 36, Oak (9424MO)
- BAXTON STUDIO Adler Modern and Contemporary Transitional Ash Walnut Finished Wood Full Size Headboard (180-11143-Zoro)
- CHARLES LEONARD Wall Clock, 14in Thinline Quartz (76820)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL12BLK6030-WNB)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL12BLK6030-6307)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL22BLK6030-459)
- WE'RE IT 30 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7230-6307)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-8827)
- WE'RE IT 24 W X 46.25 H, Black, Walnut Block, Laminate wood, metal (VL23BLK7224-WNB)
- WINSOME WOOD Winsome Wood 18322 Kenner Modular Desk Set - 3 Piece (18322)
- We'Re It Desks