Shop All Desks
We'Re It
24 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal
Mfr # VL22BLK7224-6307
Zoro # G407088660
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 24
- Overall Height 46.25
- Material Laminate wood, metal
- Weight 128
- Features Adjustable height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 24 |
Overall Height | 46.25 |
Length | 72 |
Details
Item | Sit Stand Desk |
Color | Black, Burnt Strand |
Material | Laminate wood, metal |
Weight | 128 |
Features | Adjustable height |
Leg Color | Black |
Includes | Adjustable base, tabletop, 4 Memory, 1 USB Controller with LED Display, One Motor in Each Leg for Smooth and Quiet Operation , Two Grommets in Work Surface for Wire Management, Table Speed 1.25" Per Second, Included Steel Cable Tray Covers the Bottom of Table Frame to Conceal Wires |
Weight Capacity | 264 lbs |
Standards | BIFMA |
Tabletop Color | Burnt Strand |
Top Thickness | 1.1 |
Description
Introducing the Lift it, 72"x24" Electric Sit Stand Desk for Office or Home. This dual motor desk offers the perfect combination of functionality and style. Whether you're working from the office or your own home, this desk is designed to enhance your productivity and elevate your workspace. With its sleek Charcoal Strand top and Black base, this desk adds a touch of elegance to any environment. The sturdy construction ensures durability and stability, allowing you to focus on your work without any distractions. The electric sit-stand feature allows seamless transitions between sitting and standing positions, promoting a healthier posture and reducing the risk of sedentary lifestyle-related issues. The 4 memory/1 USB LED control offers convenience and customization options. With just the touch of a button, you can easily adjust the height to your preferred level and save your favorite positions for quick access. The USB port allows you to conveniently charge your devices without leaving your desk.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65603)
- ZORO SELECT Black Guest Chair, 25 1/2" W 26" L 41" H, Fixed, Leather Seat (6GNN5)
- MONARCH SPECIALTIES Bookshelf, Bookcase, Etagere, 4 Tier, 55"H, Office, Bedroom, Laminate, Brown, Contemporary, Modern (I 3251)
- NUDELL Frame, 8"X10", Plastic, Black (11800)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Walnut Block, Laminate wood, metal (VL23BS7224-WNB)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, White, Laminate wood, metal (VL23BS7224-459)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Walnut Block, Laminate wood, metal (VL22BS7230-WNB)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal (VL23BS7230-8827)
- WE'RE IT 30 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7230-6307)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS4824-6307)
- BESTAR Equinox L-Shaped Desk, Bark Gray/White (115420-000047)
- We'Re It Desks