Shop All Desks
We'Re It
113 W X 65 H, Gray, Laminate
Mfr # UPBFU7248FG
Zoro # G606136513
product price: $2,136.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,136.99
Free 30-Day Returns
Key Features
- Overall Width 113
- Overall Height 65
- Finish Gray Oak
- Color Gray
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 113 |
Overall Height | 65 |
Length | 71.00 |
Details
Item | Desk Set |
Finish | Gray Oak |
Color | Gray |
Material | Laminate |
Weight | 745 |
Features | Pedestal storage, modesty panel |
Top Thickness | Textured 1.2" Thick Laminate Tops in Gray Oak |
Includes | Bow-front desk, two pedestals, modesty panel, overhead hutch, bridge, credenza |
Standards | BIFMA |
Description
The Desk it, Ultra Premium Series 71"x113" U-Shape Desk with Bow Front, Return, and Credenza with Hutch, Storage and glass accents in Grey Oak is the perfect addition to any executive office. With its sleek and modern design, this desk set offers ample workspace for all your needs. The bow front adds a touch of elegance, while the storage options provide convenient organization. The glass accents add a contemporary touch to the overall look. Crafted from high-quality materials, this desk set is built to last. Upgrade your office with the Desk it, Ultra Premium Series today.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXT INNOVATIONS Medium Lake View Aspen Leaf Wall Art (101421001-LAKEVIEW)
- FLASH FURNITURE Restaurant Table X-Base with 3 Dia. Bar (XU-T2222-BAR-GG)
- OFFICE STAR Fabric Drafting Chair, Black (DC2990-231)
- BAXTON STUDIO Seren Mid-Century Walnut Brown Finished Wood King Size Headboard (156-9427)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal (VL23BS7230-8827)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Walnut Block, Laminate wood, metal (VL23BS7224-WNB)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, White, Laminate wood, metal (VL23BS7224-459)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Metal, reclaimed wood (VL22BS4824-RW)
- WE'RE IT 108 W X 108 H, Gray, Laminate (UP-SFU7248LM)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-6307)
- INTERNATIONAL CONCEPTS Corner Computer Desk, 28 in D X 40 in W X 30 in H, Unfinished, Wood (OF-48)
- We'Re It Desks