Shop All Desks
We'Re It
108 W X 108 H, Gray, Laminate
Mfr # UP400USF48FF148
Zoro # G306136585
product price: $2,436.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$2,436.99
Free 30-Day Returns
Key Features
- Overall Width 108
- Overall Height 108
- Finish Gray Oak
- Color Gray
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 108 |
Overall Height | 108 |
Length | 71.00 |
Details
Item | Desk Set |
Finish | Gray Oak |
Color | Gray |
Material | Laminate |
Weight | 820 |
Top Thickness | Textured 1.2" Thick Laminate Tops in Gray Oak |
Features | Storage, drawers, pedestal |
Includes | Desk with electric height adjustable base, laminate modesty panel, and box/box/file drawer pedestal, bridge, credenza with file/file drawer pedestal, overhead hutch with laminate doors |
Standards | BIFMA |
Description
The Desk it, Ultra Premium Series is the perfect addition to any executive office. This 71" x 108" U-Shape Desk Set offers ample working space for maximum productivity. The desk features a height adjustable front desk, allowing you to customize it to your preferred height. The Grey Oak finish with laminate accents adds a touch of elegance to your workspace. With plenty of storage options and a hutch for additional organization, this desk set is not only functional but also stylish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- LA CROSSE TECHNOLOGY 2.5 in. Silver Atomic Projection Alarm Clock LCD Plug-In (616-1410)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66887)
- SPACE SOLUTIONS 23.88 in D X 47.45 in W X 30 in H, White / Maple, Steel (24973)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS6030-RW)
- WE'RE IT 30 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7230-6307)
- WE'RE IT 30 W X 46.25 H, White, Laminate wood, metal (VL23WH7230-459)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Metal, reclaimed wood (VL22BS4824-RW)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-6307)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL12BLK6030-WNB)
- BESTAR L Shaped Desk, 65" D X 62.6" W X 62.8" H, Bark Gray, Melamine (88420-47)
- We'Re It Desks