Shop All Desks
We'Re It
108 W X 108 H, Gray, Laminate
Mfr # UP400UFG48FF148
Zoro # G806136573
product price: $2,748.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$2,748.99
Free 30-Day Returns
Key Features
- Overall Width 108
- Overall Height 108
- Finish Gray Oak
- Color Gray
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 108 |
Overall Height | 108 |
Length | 71.00 |
Details
Item | Desk Set |
Finish | Gray Oak |
Color | Gray |
Material | Laminate |
Weight | 837 |
Includes | Desk with electric height adjustable base, frosted glass modesty panel, box/box/File drawer pedestal, bridge, credenza with file/file drawer pedestal, overhead hutch |
Features | Storage, drawers, pedestal |
Top Thickness | Textured 1.2" Thick Laminate Tops in Gray Oak |
Standards | BIFMA |
Description
Ultra-Premium Executive U-Set with 36 x 72 Straight Front Main with Frosted Glass Modesty Panel with Electric Height Adjustable Base and Box/Box/File Drawer Pedestal, 48 x 24 Bridge, Credenza with File/File Drawer Pedestal, 4 Door Overhead Hutch with Frosted Glass Doors , Grey Oak Laminate with 1.25" Thick Tops, 7.75" Brushed Silver Drawer Pulls, and Finished inside Drawer Interiors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- BAXTON STUDIO Tavor Classic French Black and White Weaving and Natural Brown Rattan Dining Table (210-12699)
- ARMOR TOOL Maple Butcher Block & Dog Hole Table (36x25x1.5") Stand & Casters, PK3 (BBTKIT-3625)
- ATLAS COMMERCIAL PRODUCTS TitanPROâ„¢ Mahogany Resin Folding Chair (RFC6MHG)
- WE'RE IT 30 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL23BLK7230-6307)
- WE'RE IT 24 W X 46.25 H, Black, Laminate wood, metal (VL22BLK4824-8827)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-459)
- WE'RE IT 24 W X 46.25 H, Black, Walnut Block, Laminate wood, metal (VL23BLK7224-WNB)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL12BS4824-WNB)
- WE'RE IT 71 W X 78 H, Gray, Laminate (UP169180FF)
- REGENCY 23 D X 72 W X 42 H, Ash Grey, Wood (LSSCSD7223AG)
- We'Re It Desks