Shop All Desks
We'Re It
108 W X 108 H, Gray, Laminate
Mfr # UP-SFU7248LM
Zoro # G306136509
product price: $1,773.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,773.99
Free 30-Day Returns
Key Features
- Overall Width 108
- Overall Height 108
- Finish Gray Oak
- Color Gray
- Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 108 |
Overall Height | 108 |
Length | 71.00 |
Details
Item | Desk Set |
Finish | Gray Oak |
Color | Gray |
Material | Laminate |
Weight | 710 |
Top Thickness | Textured 1.2" Thick Laminate Tops in Gray Oak |
Features | Storage, drawers, pedestal |
Standards | BIFMA |
Includes | Desk, laminate modesty, credenza, hutch, pedestals |
Description
Introducing our Desk it, Ultra Premium Series 71"x113" U-Shape Desk with Straight Front, Return, and Credenza with Hutch, Storage and Laminate Trim in Grey Oak. This exceptional desk set is designed to enhance productivity and elevate your workspace. With its sleek and modern design, it adds sophistication to any office environment. The spacious U-shape provides ample room for all your work essentials, while the straight front allows easy access to your computer and other devices. The return and credenza offer extra storage and organization options, keeping your workspace clutter-free. The hutch features laminate accents, adding a touch of elegance to the overall look. Crafted with attention to detail and constructed using high-quality materials, this desk set is built to last. Elevate your office with the Desk it, Ultra Premium Series.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 30 in. W X 60 in. L X 17-25 in. H, Medium Oak Top / Black Edge (483060LO)
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Vinyl/Metal (493P17)
- TRADEMARK FINE ART Michael Tompsett 'Chicago Illinois Skyline Sheet Music' Canvas Art, 30x47 (MT0818-C3047GG)
- SMEAD Cascading Wall Organizer, 14 1/4 x 33, Letter, Gray w/6 Color Pockets (92060)
- WE'RE IT 30 W X 46.25 H, Black, Laminate wood, metal (VL22BLK6030-459)
- WE'RE IT 24 W X 46.25 H, Black, Metal, reclaimed wood (VL12BLK4824-RW)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Sarum Twill, Laminate wood, metal (VL22BS7230-8827)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-6307)
- WE'RE IT 24 W X 46.25 H, Black, Burnt Strand, Laminate wood, metal (VL22BLK7224-6307)
- WE'RE IT 24 W X 46.25 H, Brushed Silver, White, Laminate wood, metal (VL23BS7224-459)
- GEC Offices To Go„¢ Pedestal Top in Mahogany - Executive Modular Furniture (SL22TOP-AML)
- We'Re It Desks