Shop All Combination Wrenches
Wera
Wera 05020099001 7-10 mm & 0.25-0.37 in. Joker XS Self-Setting Combination Wrench
Mfr # 5020099001
Zoro # G404013788
product price: $44.45
/ea
$44.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 5020099001
- Zoro # G404013788
- UPC # 4013288216892
- Country of Origin China
- Category Combination Wrenches
Description
Features
- Metric- and SAE size
- Automatically and continuously self-setting
- Gentle to the screw
- Ratchet mechanism for fast work without removing the tool
- Low back-pivoting angle of only30°
- parallel smooth jaws
- parallele glatte Backen
- Material: High Performance Chrome Molybdenum Steel
- Surface: Nickel-Chrom coating
- SAE Size: 0.25-0.37"
- Metric Size: 7-10 mm
- Weight: 0.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 6" L, 3/8" W, 6 TPI, 0.025" Thick, Bimetal (91261-12-06)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Spiral Pt Plug Tap TIN Coated (5514960)
- DRANO Snake Plus Drain Cleaning Kit (70241)
- RIDGID DIE, SHEAR1316 (64033)
- WERA Ratcheting Wrench, Metric, 19mm Head Sz (05020074001)
- WERA Ratcheting Wrench, SAE, 11/16" Head Sz (05020081001)
- WERA Ratcheting Wrench, SAE, 3/4" Head Sz (05020082001)
- WERA Ratcheting Wrench, Metric, 17mm Head Sz (05020072001)
- WERA Ratcheting Wrench, Metric, 18mm Head Sz (05020073001)
- WERA Ratcheting Wrench, Metric, 11mm Head Sz (05020066001)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 22mm Size (88322)
- Wera Combination Wrenches