Shop All Socket Sets
Wera
Wera 05003883001 0.25 in. 9 Piece Metric Sockets on Storage Belt
Mfr # 5003883001
Zoro # G004016301
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 5003883001
- Zoro # G004016301
- UPC # 4013288190789
- Country of Origin China
- Category Socket Sets
Description
Typically Wera designed robust textile belt with 9 sockets taking up minimal space. A smooth turning Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets. Comes with Take it easy Tool Finder with colour coding according to size to enable the right tool to be selected easily and quickly. Includes a snap hook for secure fastening to a belt loop or pocket. Supplied with a nonwoven reverse side and hook and loop strips for simple attachment e.g. to a wall, shelf, tool trolley and to the Wera 2go tool transport system.
Features- 0.25 in. Metric Sockets on Storage Belt
- 9 Piece
- Socket: 5.0x23.0, 5.5x23.0, 6.0x23.0, 7.0x23.0, 8.0x23.0, 10.0x23.0, 11.0x23.0, 12.0x23.0, 13.0x23.0; 1x Socket rail A
- Size: 0.25"
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3/16" x 4-1/2" Multi Material Drill Bit (DWA56124)
- MAYHEW PUNCH HOLLOW HANDLE F/MED (MY50500)
- SLUGGER BY FEIN Pilot Pin, Up To 1/2 In Dia, 1 In D (63134998305)
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 9/16" (OE 9/16)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004019001)
- WERA 1/2" Drive Ratchet Set Torx(R), Metric 37 Pieces 10 mm to 32 mm , Chrome (05003645001)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 41 Pieces 3/16 in to 9/16 in , Chrome (05003535001)
- WERA 1/4" Drive Ratchet Set SAE, Torx(R) 28 Pieces 3/16 in to 1/2 in , Chrome (05004020001)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 38 Pieces 3/8 in to 1 1/4 in , Chrome (05003647001)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004049001)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03201)
- Wera Socket Sets