Shop All Spanner Wrenches
Wera
VDE Spanner Wrench, Insulated Grip, Metric
Mfr # 05020153001
Zoro # G610080901
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 226 mm
- Jaw Capacity 3/4 in
- Insulated Yes
- Grip Style Insulated comfort grip
- Weight 372 g
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05020153001
- Zoro # G610080901
- Country of Origin Czechia
- Category Spanner Wrenches
Dimensions
Overall Length | 226 mm |
Details
Item | VDE Spanner Wrench |
Jaw Capacity | 3/4 in |
Insulated | Yes |
Grip Style | Insulated comfort grip |
Weight | 372 g |
Opening Type | Adjustable |
Head Thickness | 14 mm |
Measurement Type | Metric |
Standards | IEC 60900 |
Ratcheting | Yes |
Adjustment Type | Self-Adjusting |
Nonsparking | No |
Finish | Natural |
Measuring Scale | No |
Tether Style | Tether Capable |
End Style | Hang Hole |
Adjustable Wrench Type | Adjustable Wrench |
Description
Adjustable Wrench, Natural, 226 mm, Jaw Capacity 3/4 in, Insulated comfort grip, Self-Adjusting, Measuring Scale No, Insulated Yes, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 70.5-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (477900)
- WILLIAMS 1" Drive Flex Handle Breaker Bar, Chrome plated (X-41C)
- MAYHEW Chisel, 7/8in. Tip, 7-1/4in. L, Cold (70216)
- KLEIN TOOLS Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal Bit 7 3/4 in, , Num. of pieces:7 (32527)
- WERA Spanner Wrench Set, Steel, Insulated Grip (05020170001)
- WERA Spanner Wrench 4pc Set, Folding Pouch (05020110001)
- WERA Adjustable Wrench, Steel, Ergonomic, XXL (05020102001)
- WERA VDE Spanner Wrench, Insulated Grip, Metric (05020152001)
- WERA Adjustable Wrench, Steel, Ergonomic, XL (05020104001)
- WERA Adjustable Wrench, Steel, Ergonomic (05020099001)
- PROTO Spanner Wrench, Steel, 6-3/4" L, Chrome (JC472B)
- Wera Wrenches