Shop All Screwdriver Bits
Wera
Torx Key, Torx(R), L Shape, TX8 Tip Size
Mfr # 05024160001
Zoro # G6571052
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Torx
- Fastening Tool Tip Size T8
- Finish Black Oxide
- Tether Capable Tether Capable
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05024160001
- Zoro # G6571052
- UPC # 04013288135971
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T8 |
Handle Length | 3 in |
Arm Length | 3 in |
Tip Size | T8 |
Short Arm Length | 5/8 in |
Long Arm Length | 3 in |
Tip Size Code | TX8 |
Length Family | Short |
Description
If you work with fasteners, the Wera 05024160001 Torx Key is a must-have. The black oxide finish provides an extra layer of protection against corrosion. With a torx tip size of T8, this all steel key is durable and long lasting. Its L shape design makes it easy to access tight spaces and its 3 in handle length allows for a firm grip. The alloy steel handle offers a sturdy feel and its tether capable feature makes it easy to store or carry around. If you want the best quality torx key on the market, look no further than the Wera 05024160001 Torx Key.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9-1/2" L, 3/4" W, 8/12 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99570-07-09-1/2)
- PERFORMANCE TOOL 4 In 3 Jaw Gear Puller Gear Puller-3 J, W136P (W136P)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-K (44381)
- EAZYPOWER Tri-Wing Screwdriver #4 Round (35677)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003411001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003462001)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", SS (05071037001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 2", S2 Steel (05059532001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05056400001)
- WERA Power Bit, Metric, 1/4", Hex, 6mm, 3-1/2", SS (05071104001)
- SENCO SQUARE DRIVER BIT #2X5""L (EA0123)
- Wera Screwdrivers and Nutdrivers