Shop All Screwdriver Bits
Wera
Torx Key, Torx(R), L Shape, TX40 Tip Size
Mfr # 05024168001
Zoro # G6532211
original price:
$3.89
10% off
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Fastening Tool Tip Size T40
- Nonsparking No
- Working Angle 90 Degrees
- Handle Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05024168001
- Zoro # G6532211
- UPC # 04013288137166
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T40 |
Handle Length | 5 3/16 in |
Tip Size | T40 |
Arm Length | 5 3/16 in |
Long Arm Length | 5 3/16 in |
Short Arm Length | 1 1/16 in |
Tip Size Code | TX40 |
Length Family | Short |
Description
The WERA 05024168001 Torx Key is the tool you need to complete your project. It has a 5 3/16 in. handle and 5 3/16 in. arm length, making it easy to hold onto while working on your fasteners. The black oxide finish ensures that this torx key will not corrode or rust over time. This alloy steel bit style works with T40 tip size fastening tools, which include screwdrivers and sockets. The long arm length of 5 3/16 in., short arm length of 1 1/16 in., and L shape make this torx key perfect for holding onto different sized screws or bolts when working on your projects. If you are looking for a quality tool to work with, the WERA 05024168001 Torx Key is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Knob Tap, 1/4-28", 1" dia. (WTRF-023)
- BOSCH Laser Distance Measure, 100 ft. (GLM100-23)
- HHIP 1/2 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill (5835-0501)
- SCIENTIFIC CUTTING TOOLS Boring Bar, 2-1/2 in L, Carbide (B200500)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", S2 Steel (05066106001)
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071021001)
- WERA Power Bit, SAE, 1/4", Hex, #3, 3-1/2", SS (05071099001)
- WERA Torsion Bit, Metric, 1/4", Hex, 0.8mm, 1" (05071000001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003462001)
- VEGA Hts-3 Socket Bit x 1" - 1/4 Sq Dr (125HTS3SB)
- Wera Screwdriver Bits