Shop All Screwdriver Bits
Wera
Torx Key, Torx(R), L Shape, TX20 Tip Size
Mfr # 05024164001
Zoro # G6567333
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Fastening Tool Tip Size T20
- Finish Black Oxide
- Handle Length 3 3/4 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05024164001
- Zoro # G6567333
- UPC # 04013288137135
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Handle Length | 3 3/4 in |
Arm Length | 3 3/4 in |
Tip Size | T20 |
Long Arm Length | 3 3/4 in |
Short Arm Length | 45/64 in |
Length Family | Short |
Tip Size Code | TX20 |
Description
Torx Key, Tip Size T20, Long Arm Length 3 3/4 in, Short Arm Length 45/64 in, Black Oxide, Length Family Short, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 7/16-Inch Nut Driver, 6-Inch Hollow Shaft (S146)
- REED INSTRUMENTS Thickness Gage, 0.1 to 49.2 mil, Digital (R7800)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x5/8", Overall Length: 3-3/8" (XD-1208)
- AURAND MANUFACTURING Air Powered Scarifier, 3/4 in Air Inlet, 2 1/2 hp (MP6)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", SS (05071011001)
- WERA Insulated Screwdriver Bit, Metric, 9mm, Hex (05003460001)
- WERA Torsion Bit, SAE, 1/4", Hex, #3, 1", SS (05071012001)
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071097001)
- WERA Power Bit, SAE, 1/4", Hex, T20, 3-1/2", SS (05071091001)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (D1222XXRI-5PK)
- Wera Screwdriver Bits