Shop All Torx Wrenches
Wera
Torx Key, T Shape, Alloy Steel, 8 in
Mfr # 05023377001
Zoro # G7759570
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex/Torx Key Product Grouping Torx Key
- Blade Material Steel
- Tip Size T27
- Insulated / Uninsulated Uninsulated
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05023377001
- Zoro # G7759570
- Country of Origin Czechia
- Category Torx Wrenches
Dimensions
Tip Size | T27 |
Handle Length | 3 29/32 in |
Arm Length | 8 in |
Long Arm Length | 8 in |
Length Family | Long |
Description
If you are looking for a Torx Key that is lightweight and has an ergonomic design, the WERA 05023377001 Torx Key is the tool for you. The alloy steel key measures 8 in. in length with a 3 29/32 in. handle length. It has a flag handle which provides you with maximum torque. This tool can be used at 90 degrees, giving you the ability to work around corners easily. It is Tether Capable, so it can be tethered to your workstation for convenience and safety purposes. The WERA 05023377001 Torx Key gives you control and comfortability when working on your projects.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Tape Measure, Tape Length: 8m (462010 8)
- STM 13258 Taper Bore Gauge (231276)
- HARVEY TOOL Miniature End Mill - 4 Flute - Corner Radius, 0.0930" (3/32) (28693-C3)
- KNIPEX Retaining Ring Plier Set, 45 Deg., 4 pcs. (9K 00 19 01 US)
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023371001)
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023373001)
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023375001)
- BETA T-Handle Wrench, Swivel, T20 (009530020)
- BETA 6X8 Double-ended straight wrench for Torx head screws (000950306)
- Wera Torx Wrenches