Shop All Torx Wrenches
Wera
Torx Key, T Shape, Alloy Steel, 4 in
Mfr # 05023371001
Zoro # G7759415
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 4 in
- Hex/Torx Key Product Grouping Torx Key
- Nonsparking No
- Tip Size T10
- Shape T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05023371001
- Zoro # G7759415
- Country of Origin Czechia
- Category Torx Wrenches
Dimensions
Arm Length | 4 in |
Tip Size | T10 |
Handle Length | 2 39/64 in |
Length Family | Short |
Long Arm Length | 4 in |
Description
Torx Key, Tip Size T10, Long Arm Length 4 in, Chrome, Length Family Short, Torx, Number of Tips 2, Non-Sparking No, Non-Magnetic No, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, Torx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Ratchet Box Wrench, 12 pt., 5/8 x 11/16" (RB-2022)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1136200)
- H & H INDUSTRIAL PRODUCTS 33 Piece & 28 Piece Transfer Punch Sets (8600-0050)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134555002)
- WERA Torx Key, T Shape, Alloy Steel, 8 in (05023377001)
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023373001)
- WERA Torx Key, T Shape, Alloy Steel, 4 in (05023375001)
- DURSTON MANUFACTURING 5 Point Tp T40 Bit Tms77 (PFS6TR40)
- BONDHUS Hex Wrench Set, 10 Pieces, 3/32" to 3/8 (BND15390)
- BONDHUS Hex Wrench, 7/32", T-Handle, Cushioned G (BND13311)
- BETA T10 Colored Torx Key with Ball end, Light Green (000971610)
- Wera Wrenches