Shop All Screwdriver Bits
Wera
Torx Bit, 25x25mm, 1/4" Hexagon Drive, PK10
Mfr # 05066488001
Zoro # G2133907
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05066488001
- Zoro # G2133907
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
Item | Bitorsion Torx Bit with Hexagon Drive |
SAE or Metric | SAE, Metric |
Description
Bitorsion Torx Bit with Hexagon Drive, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1/2 Inch Drive 90 Teeth Ratchet with Double Injection Handle (759993X)
- DYNAMIC Tools 3/4" Drive 12 Point SAE, 1" Standard Length, Chrome Socket (D022432)
- HOUGEN 9/16 in. x 2 in. 12,000-Series Annular Cutter (12218)
- COBRA CARBIDE Endmill, Standard Endmill AlTiN Coated, 1/4, Overall Length: 3" (20409)
- WERA Power Bit, SAE, 1/4", Hex, 1/8", 3-1/2", SS (05071106001)
- WERA Torsion Bit, Metric, 1/4", Hex, 4mm, 1", SS (05071074001)
- WERA Torsion Bit, SAE, 1/4", Hex, T20, 1", S2 Steel (05066104001)
- WERA Power Bit, SAE, 1/4", Hex, #2, 3-1/2", SS (05071098001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 2", S2 Steel (05059530001)
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF21TX252)
- Wera Screwdriver Bits