Shop All Screwdriver Bits
Wera
Torx Bit, 25x25mm, 1/4" Hexagon Drive, PK10
Mfr # 05066126001
Zoro # G2133846
product price: $21.45
/pk 10, $2.15/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torx
- Hex Shank Size 1/4"
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05066126001
- Zoro # G2133846
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 1/4" |
Details
Bit Style | Torx |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Bitorsion Torx Bit with Hexagon Drive |
Description
Bitorsion Torx Bit with Hexagon Drive, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x.5 HSS Metric Hand Tap (DWTSMT24X.5)
- MILWAUKEE TOOL M12 Cordless LITHIUM-ION 2-Tool Combo Kit (2490-22)
- CURRENT TOOLS 1-1/2" to 2" EMT Shoe Group (700ES)
- DREMEL Diamond Point (9929)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", PK2 (05073335001)
- WERA Torsion Bit, Metric, 1/4", Hex, 1.2mm, 1" (05056176001)
- WERA Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (05056402001)
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", S2 Steel (05066100001)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", SS (05071032001)
- VEGA Spanner 8 Insert Bit x 1-1/2" - 5/16 He (238SP08A)
- Wera Screwdriver Bits