Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, T30, 1", SS
Mfr # 05071037001
Zoro # G2250367
original price:
$4.05
7% off
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05071037001
- Zoro # G2250367
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | T30 |
Shank Size | 1/4" |
Tip Size | T30 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Finish | Unfinished |
Impact Rated | No |
SAE or Metric | SAE |
Item | Insert Bit |
For Use With | 1/4 in Adaptors |
Material | Stainless Steel |
Description
When you need to tighten or loosen a screw, the Wera 05071037001 Torsion Bit is the perfect tool for the job. It has a hex shank that fits into standard ratchets and power tools. This 1" long insert bit has a stainless steel body. It features a torx head and is compatible with most standard ratchets and power tools. The bit also features an unfinished finish so it can be used in applications where corrosion resistance is important. With its fastening tool material, this insert bit is sure to make your work easier and faster.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 8 Inch Quick-Release Comfort Grip Ratchet (SRH12108)
- VEGA Triple Square 10 Socket Bit x 1" - 3/8 S (228XZN10SB)
- WERA 9 Piece Imperial L-Shape Hex Key Set, 5133180001 (5133180001)
- DRILL AMERICA 12" Round Second File (DIC12166)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05056400001)
- WERA Power Bit, SAE, 4mm, Hios, #0, 2-3/8", PK10 (05135285001)
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003400001)
- WERA Power Bit, SAE, 4mm, Hios, T6, 1-47/64", PK10 (05345350001)
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071081001)
- VEGA Torx 20 Insert Bit x 1 (125T20A)
- Wera Screwdriver Bits