Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, T25, 1", SS
Mfr # 05071035001
Zoro # G0369695
original price:
$4.15
11% off
new price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05071035001
- Zoro # G0369695
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Overall Length | 1" |
Point Size | T25 |
Tip Size | T25 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
For Use With | 1/4 in Adaptors |
Finish | Unfinished |
Material | Stainless Steel |
Description
The Wera 05071035001 Torsion Bit is the perfect screwdriver bit for working with screws and bolts. It features a hex shank, which fits securely into your ratchet or power drill. This 1" long insert bit has a Torx head size of T25. Made of stainless steel, this screwdriver bit resists corrosion and rusting. The hex shank measures 1/4". It also has an overall length of 1 in., making it ideal for use with your power drill or ratchet. With its quality construction and easy to use design, you will want to make the Wera Insert Bit part of your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Long Taper Punch, 5/16", 16Pt (P-29)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120/240 V, 17 in Swing, 16 Speed (54ZW31)
- SQUIDS BY ERGODYNE Split Ring Tool Attachment, 1.5 in 3.8 cm (3785L)
- FREUD Double Flute Straight Bit, 1" dia. (04-152)
- WERA Torsion Bit, SAE, 1/4", Hex, T40, 1", SS (05071038001)
- WERA Drywall Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (05135008001)
- WERA Torsion Bit, Metric, 1/4", Hex, 2mm, 1", SS (05071071001)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (05066108001)
- WERA Power Bit, SAE, 4mm, Hios, T8, 2-3/4", PK10 (05332609001)
- WERA Harpoon Bit, Phillips Screws, 2x50mm, PK10 (05160901001)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2038)
- Wera Screwdrivers and Nutdrivers