Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, T20, 1", SS
Mfr # 05071034001
Zoro # G2931004
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05071034001
- Zoro # G2931004
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | T20 |
Shank Size | 1/4" |
Tip Size | T20 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Finish | Unfinished |
For Use With | 1/4 in Adaptors |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Material | Stainless Steel |
Description
If you are looking for a versatile screwdriver bit, the Wera 05071034001 Torsion Bit is an excellent choice. It has a hex shank and comes in different sizes to suit your needs. The 1" long bit is made of stainless steel and features a Torx point. The insert bit is compatible with most types of drills, including cordless ones. It can be used on small screws that are hard to reach or need more torque than usual. Ideal for working in tight spaces, this insert bit will also allow you to get into narrow areas where larger bits won't fit. If you want one versatile screwdriver bit that can do it all, this Wera Insert Bit is the tool for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Micrometer, Head (150-831)
- FISKARS Aviation Snip Right (710610-1001)
- BSC PREFERRED 1516x6 Spade Bit (DSP2120)
- EAZYPOWER Ceiling Lag Screw Driver, 5/16", 5/16", 3" (80438)
- WERA Power Bit, SAE, 1/4", Hex, T25, 3-1/2", SS (05071092001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003415001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", SS (05071010001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 2", S2 Steel (05059530001)
- WERA Power Bit, Metric, 1/4", Hex, 5mm, 3-1/2", SS (05071103001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05056400001)
- VEGA Torx Tamper 27 Power Bit x 2-3/4 (170TT27A)
- Wera Screwdriver Bits