Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, T20, 1", S2 Steel
Mfr # 05066104001
Zoro # G1265284
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T20
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05066104001
- Zoro # G1265284
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T20 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | T20 |
Shank Size | 1/4" |
Tip Size | T20 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
SAE or Metric | SAE |
Finish | Diamond Coated |
Item | Insert Bit |
For Use With | 1/4 in Adaptors |
Material | S2 Steel |
Description
This WERA Torsion Bit is the tool you will want to have on hand for your next project. It has a diamond-coated finish and S2 steel material, which makes it durable and reliable. The bit is hex shank 1/4" in size with a Torx fastening tip of T20. It also features an overall length of 1", point size of T20, hex shank size of 1/4" and overall bit length of 1". The WERA Insert Bit will help you complete your next project with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Drywall Corner Roller (4-707)
- KODIAK CUTTING TOOLS 1" High Speed Steel Hand Reamer Straight Flute Straight Shank (5497415)
- RUKO Replacement Bolt, w/Ball Bearing, MF10 (103110K)
- AMPCO SAFETY TOOLS Hazmat Nonsparking Tool Set, 11 pc. (M-48)
- WERA Torsion Bit, SAE, 1/4", Hex, 9/64", 1", SS (05071063001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003415001)
- WERA Screwdriver Bit, PH4x50mm, 1/4"Hex, PK10 (05160983001)
- WERA Power Bit, Metric, 1/4", Hex, 10mm, 2" (05066694001)
- WERA Torsion Bit, SAE, 1/4", Hex, T30, 1", S2 Steel (05066108001)
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", SS (05071035001)
- MILWAUKEE TOOL PACKOUT Customizable Work Top (48-22-8488)
- Wera Screwdrivers and Nutdrivers