Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, T10, 1", S2 Steel
Mfr # 05066100001
Zoro # G0834836
$4.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T10
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05066100001
- Zoro # G0834836
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T10 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | T10 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Diamond Coated |
For Use With | 1/4 in Adaptors |
SAE or Metric | SAE |
Impact Rated | No |
Item | Insert Bit |
Material | S2 Steel |
Description
The WERA 05066100001 Torsion Bit is the perfect tool for driving screws and bolts. It features a diamond-coated finish that gives it a sleek look and helps to increase its durability. The hex shank has a size of 1/4" and fits most standard drills, making this bit versatile. This screwdriver bit has an overall length of 1 in., with a T10 point size and tip size of T10. Made from S2 steel, the torsion bit also features a hex shank style as well as an hex shank size of 1/4". If you are looking for a versatile insert bit that will make your work easier, then this WERA Screwdriver Bit is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (308081)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor Flat, 18in dia (SUC-18F)
- LANSKY Lansky Sharpeners LANLKCLX Deluxe Sharpening System Kit (LANLKCLX)
- WHEELER-REX Close Quarters Crimp Tool, 3/4" (89216)
- WERA Power Bit, SAE, 4mm, Hios, #00, 2-3/8", PK10 (05135281001)
- WERA Power Bit, Metric, 1/4", Hex, 3mm, 3-1/2", SS (05071101001)
- WERA Power Bit, SAE, 4mm, Hios, #00, 1-9/16", PK10 (05135280001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003416001)
- WERA Hex-Plus Bit, 3mm x 50mm, PK10 (05059605001)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 2", S2 Steel (05059530001)
- ECLIPSE TOOLS Robertson Sty 1" Insert Bit Set, Size S1 (902-390)
- Wera Screwdrivers and Nutdrivers