Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, #3, 1", SS
Mfr # 05071022001
Zoro # G3353007
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4 in
- Overall Bit Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wera
- MFR # 05071022001
- Zoro # G3353007
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | #3 |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Pozidriv(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | Stainless Steel |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Finish | Unfinished |
For Use With | 1/4 in Adaptors |
Material | Stainless Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Pozidriv(R), Fastening Tool Tip Size #3, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material Stainless Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With 1/4 in Adaptors, Insert Bit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T30 Tip, 2 3/4 in L (42945)
- SUPERCUT 172-inch x 1.25-inch x 0.042 x 4-6 TPI Premium Bimetal Blade (203295)
- SCIENTIFIC CUTTING TOOLS Thd Mill, Single, Int/Ext, SC, 3/8, 14-40 TPI (SPTM290L)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (15784)
- WERA Harpoon Bit, Phillips Screws, 2x50mm, PK10 (05160901001)
- WERA Torx Key, Torx(R), L Shape, TX40 Tip Size (05024168001)
- WERA Power Bit, SAE, 1/4", Hex, T30, 3-1/2", SS (05071094001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #1 (05003411001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex (05003462001)
- WERA Insulated Screwdriver Bit, SAE, 9mm, Hex, #2 (05003446001)
- DEWALT Insert Bit, 1/4In, Square Recess, #2 (50 Pack) (DWA3SQ2IRB)
- Wera Screwdriver Bits