Shop All Screwdriver Bits
Wera
Torsion Bit, SAE, 1/4", Hex, #3, 1", S2 Steel
Mfr # 05134942001
Zoro # G1085743
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Phillips
- Fastening Tool Tip Size #3
- Shank Style Hex
- Hex Shank Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wera
- MFR # 05134942001
- Zoro # G1085743
- Country of Origin Czechia
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #3 |
Hex Shank Size | 1/4" |
Overall Bit Length | 1 in |
Overall Length | 1" |
Shank Size | 1/4" |
Point Size | #3 |
Tip Size | #3 |
Details
Application - Tools | Power |
Bit Style | Phillips |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Impact Rated | No |
For Use With | 1/4 in Adaptors |
SAE or Metric | SAE |
Finish | Diamond Coated |
Material | S2 Steel |
Description
The WERA 05134942001 Torsion Bit is a durable screwdriver bit that will get the job done. It has a 1" overall length and a hex shank size of 1/4". This insert bit features a #3 Phillips tip, diamond coated finish, and S2 steel fastening tool material. It also has an overall length of 1 in., with a hex shank size of 1/4". The fastening tool item can be used as part of your power or manual screwdriver set. The WERA Torsion Bit is ideal for working on machinery or other devices that require screws to be tightened or loosened.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLIS WORKHOLDING HD TAP DRIVER 1 HAND TAP 3MT (70303)
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (330160)
- EMPIRE LEVEL 24" True Blue Magnetic Digital Box Level w/Case (EM105.24)
- PROTO 1/2 in Drive, 18mm Torx(R) Metric Socket, 12 Points (J5318M)
- WERA Power Bit, SAE, 1/4", Hex, T10, 3-1/2", SS (05071089001)
- WERA Torsion Bit, Metric, 1/4", Hex, 2mm, 1", SS (05071071001)
- WERA Power Bit, SAE, 4mm, Hios, T8, 2-3/4", PK10 (05332609001)
- WERA Torsion Bit, SAE, 1/4", Hex, T15, 1", S2 Steel (05066102001)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", SS (05071032001)
- WERA Torsion Bit, SAE, 1/4", Hex, T10, 1", S2 Steel (05066100001)
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x60)
- Wera Screwdriver Bits